Shop All Motion Control Couplings
Ruland
Disc Coupling
Mfr # MDCDK80-35-35-A
Zoro # G908678247
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 101.2 mm
- Bore Tolerance +0.03/-0.00 mm
- Coupling Outside Diameter 79.4 mm
- Maximum Speed 10,000 RPM
- Different Bore Sizes No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MDCDK80-35-35-A
- Zoro # G908678247
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 101.2 mm |
Coupling Outside Diameter | 79.4 mm |
Different Bore Sizes | No |
Keyway Width 1 | 10 mm |
Bore Diameter 2 | 35 mm |
Keyway Depth 1 | 10 mm |
Bore Diameter 1 | 35 mm |
Details
Bore Tolerance | +0.03/-0.00 mm |
Item | Disc Coupling |
Maximum Speed | 10,000 RPM |
Disc Material | Stainless Steel |
Minimum Operating Temperature | -10 Degrees F |
Standards | RoHS3 and REACH Compliant |
Hub Material Grade | 2024 |
Zero Backlash | Yes |
Number of Discs | 2 with Center Spacer |
Shaft Locking Type | Clamp On |
Disc Material Grade | 302 |
Hub Material | Aluminum |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Metric |
Center Spacer Material | Aluminum |
Bore Type | Round with Keyway |
Features | Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance |
Description
Disc Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes No, Disc Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 1725 rpm, 115V (048S17T290)
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-2)
- INGERSOLL-RAND Piston (MC121-5)
- RULAND Slit Coupling, Set Screw, Short, Bores 1.5x1.5mm, OD 6.0mm, Aluminum (MRSS6-1.5-1.5-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.250"x1.000", OD 2.250", L 3.200", Alum (BCK36-20-16-A)
- RULAND Coupling, Bellows Clamp, Bore 8x8 mm (MBC25-8-8-A)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 1/4 In (FCR16-4-4-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- Ruland Couplings, Collars, & Adapters