Shop All Motion Control Couplings
Ruland
Disc Coupling
Mfr # DCD44-1 1/2"-35MM-A
Zoro # G208677094
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 17/32 in
- Axial Motion 0.03 in
- Bore Tolerance +0.001/-0.000 in
- Dynamic Torque Reversing 212.5 in-lb
- Screw Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # DCD44-1 1/2"-35MM-A
- Zoro # G208677094
- Country of Origin United States
- Category Motion Control Couplings
Dimensions
Overall Length | 3 17/32 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 35 mm |
Minimum Bore Diameter | 35 mm |
Maximum Bore Diameter | 1 1/2 in |
Bore Diameter 1 | 1 1/2 in |
Coupling Outside Diameter | 2 3/4 in |
Screw Thread Size | M8 |
Screw Length | 20 mm |
Length Through Bore 2 | 1.7 in |
Hub Length | 1.2 in |
Clearance Diameter | 2.8 in |
Length Through Bore 1 | 1.2 in |
Description
Disc Coupling, Angular Misalignment 2 Degrees , Axial Motion 0.03 in, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 2.8 in, Dynamic Torque Non-Reversing 425 in-lb, Hub Length 1.2 in, Hub Material Aluminum, Dynamic Torque Reversing 212.5 in-lb, Coupling Outside Diameter 2 3/4 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Length Through Bore 1 1.2 in, Length Through Bore 2 1.7 in, Maximum Bore Diameter 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Cog Belt, Bx38 (11-0052)
- TB WOODS Timing Pulley, 20L050-JA (20L050)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-35 (MFC-35)
- RULAND Clamp Bellows Cplg, Bores 19x13mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-19-13-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- RULAND Coupling, 6 Beam Clamp, Bore 5/8 x 5/8 In (FCR24-10-10-SS)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Stainless Steel (MWC25-3/8"-3/8"-SS)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- Ruland Couplings, Collars, & Adapters