Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 8 mm
Mfr # MSPX-8-8-F
Zoro # G1348417
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8 mm
- Material - Couplings Steel
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPX-8-8-F
- Zoro # G1348417
- UPC # 634529018668
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 24 mm |
Overall Length | 35 mm |
Clearance Dia. (mm) | 27.10 |
Screw Size | M3 |
Screw Size (mm) | M3 |
Clearance Dia. | 27.1 mm |
Bore Diameter 1 | 8 mm |
Screw Thread Size | M3 |
Different Bore Sizes | No |
Coupling Outside Diameter | 24 mm |
Maximum Bore Diameter | 8 mm |
Bore Diameter 2 | 8 mm |
Clearance Diameter | 21.5 mm |
Minimum Bore Diameter | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anti-Seize Lube 1Lb Can (80208)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (36VF60)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 1/2 In (FCR24-12-8-SS)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR24-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCX-6-6-SS)
- Ruland Couplings, Collars, & Adapters