Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 5/8 x 1/2 In
Mfr # SPX-10-8-SS
Zoro # G1109805
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 5/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-10-8-SS
- Zoro # G1109805
- UPC # 634529025666
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.514 |
Screw Size (In.) | #10-32 |
Screw Size | #10-32 |
Clearance Dia. | 1.514 in |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Bore Diameter 1 | 5/8 in |
Minimum Bore Diameter | 1/2 in |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/2 in |
Coupling Outside Diameter | 1 5/16 in |
Clearance Diameter | 1.51 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L610 (4L610)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- CLIMAX METAL PRODUCTS RC-050-S-KW Set Screw Coupling with Keyway (RC-050-S-KW)
- Ruland Rigid Clamp Couplings