Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 5/8 In
Mfr # SPX-10-10-F
Zoro # G0311857
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 5/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-10-10-F
- Zoro # G0311857
- UPC # 634529025574
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.514 |
Screw Size (In.) | #10-32 |
Screw Size | #10-32 |
Clearance Dia. | 1.514 in |
Minimum Bore Diameter | 5/8 in |
Clearance Diameter | 1.51 in |
Maximum Bore Diameter | 5/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Bore Diameter 1 | 5/8 in |
Bore Diameter 2 | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.40" OD (1404C)
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- NTN NTN 698ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (698ZZ)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPC-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Rigid Coupling, 1-Pc, 8x6mm, Steel, OD 24 mm, L 35 mm (MCLX-8-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- Ruland Couplings, Collars, & Adapters