Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 5/8 In
Mfr # SPC-10-10-SS
Zoro # G1201751
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 5/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-10-10-SS
- Zoro # G1201751
- UPC # 634529022153
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.514 |
Keyway Width (In.) | 3/16 |
Screw Size (In.) | #10-32 |
Keyway Width | 3/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.514 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Keyway Width 1 | 3/16 in |
Keyway Width 2 | 3/16 in |
Coupling Outside Diameter | 1 5/16 in |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.51 in |
Minimum Bore Diameter | 5/8 in |
Keyway Depth 2 | 3/32 in |
Keyway Depth 1 | 3/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stainless Steel Hose Clamp 1-1/2" to 2-1/4" (137708)
- CENTURY Condenser Fan Motor, 1/6to1/3HP, 1075 rpm (ORM5458B)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- KRYTOX Grease, Tube, 2 Oz. (GPL-206)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- Ruland Rigid Clamp Couplings