Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 50 mm
Mfr # MSPX-50-50-F
Zoro # G1360457
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 50 mm
- Material - Couplings Steel
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPX-50-50-F
- Zoro # G1360457
- UPC # 634529018545
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 85 mm |
Overall Length | 124 mm |
Screw Size (mm) | M10 |
Clearance Dia. (mm) | 94.20 |
Clearance Dia. | 94.2 mm |
Screw Size | M10 |
Screw Thread Size | M10 |
Minimum Bore Diameter | 50 mm |
Different Bore Sizes | No |
Clearance Diameter | 94.2 mm |
Coupling Outside Diameter | 85 mm |
Bore Diameter 2 | 50 mm |
Bore Diameter 1 | 50 mm |
Maximum Bore Diameter | 50 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round, Clearance Diameter 94.2 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 50 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves (99413)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (5736)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 7/16" (L0757/1618KS)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-025-S)
- Ruland Couplings, Collars, & Adapters