Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 50 mm
Mfr # MSPC-50-50-SS
Zoro # G2191944
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 50 mm
- Material - Couplings Stainless Steel
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-50-50-SS
- Zoro # G2191944
- UPC # 634529017425
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 85 mm |
Overall Length | 124 mm |
Keyway Width | 14 mm |
Keyway Width (mm) | 14 |
Screw Size (mm) | M10 |
Clearance Dia. (mm) | 94.20 |
Clearance Dia. | 94.2 mm |
Screw Size | M10 |
Screw Thread Size | M10 |
Coupling Outside Diameter | 85 mm |
Clearance Diameter | 94.2 mm |
Keyway Depth 1 | 4 mm |
Keyway Width 2 | 14 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 50 mm |
Maximum Bore Diameter | 50 mm |
Bore Diameter 2 | 50 mm |
Minimum Bore Diameter | 50 mm |
Keyway Width 1 | 14 mm |
Keyway Depth 2 | 4 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 94.2 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 50 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 675 N-m, Overall Length 124 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (1610 X 3/4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 7/8" (235108)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- WEG 3-Phase IEEE 841 Motor, 1 1/2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ST3QIE145TC-W22)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 3/8in. (PCR16-6-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 4 Beam Clamp, 3mmx3mm (PCMR10-3-3-A)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- Ruland Couplings, Collars, & Adapters