Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 40 mm
Mfr # MSPX-40-40-SS
Zoro # G2661897
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 40 mm
- Material - Couplings Stainless Steel
- Outside Dia. 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPX-40-40-SS
- Zoro # G2661897
- UPC # 634529018392
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 77 mm |
Overall Length | 108 mm |
Clearance Dia. | 84.0 mm |
Clearance Dia. (mm) | 84.00 |
Screw Size | M8 |
Screw Size (mm) | M8 |
Different Bore Sizes | No |
Coupling Outside Diameter | 77 mm |
Bore Diameter 1 | 40 mm |
Minimum Bore Diameter | 40 mm |
Screw Thread Size | M8 |
Clearance Diameter | 84 mm |
Bore Diameter 2 | 40 mm |
Maximum Bore Diameter | 40 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round, Clearance Diameter 84 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 40 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 108 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (6872)
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT (KQ2K10-03AS)
- DIXON Wilkerson by Type-C Mounting Bracket with Joiner Set and Port O-Ring, For Use with F28, L28, B28 Fil (GPA-96-605)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 50 mm (MSPX-50-50-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- RULAND Coupling, 6 Beam Set Screw, 3/8in.x 3/8in. (FSR16-6-6-A)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- Ruland Rigid Clamp Couplings