Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 40 mm
Mfr # MSPX-40-40-F
Zoro # G2515107
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 40 mm
- Material - Couplings Steel
- Outside Dia. 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPX-40-40-F
- Zoro # G2515107
- UPC # 634529018385
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 77 mm |
Overall Length | 108 mm |
Screw Size (mm) | M8 |
Clearance Dia. | 84.0 mm |
Clearance Dia. (mm) | 84.00 |
Screw Size | M8 |
Maximum Bore Diameter | 40 mm |
Coupling Outside Diameter | 77 mm |
Different Bore Sizes | No |
Bore Diameter 1 | 40 mm |
Minimum Bore Diameter | 40 mm |
Clearance Diameter | 84 mm |
Bore Diameter 2 | 40 mm |
Screw Thread Size | M8 |
Description
Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round, Clearance Diameter 84 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 40 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,325 N-m, Overall Length 108 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-20MOR (4604-24-20)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- CONTINENTAL CONTITECH 4/5V900 Banded V-Belt, 90" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V900)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- Ruland Couplings, Collars, & Adapters