Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 3/8 x 1/4 In
Mfr # SPC-6-4-F
Zoro # G1022786
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-6-4-F
- Zoro # G1022786
- UPC # 634529023037
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in x 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size | #6-32 |
Screw Size (In.) | #6-32 |
Clearance Dia. (In.) | 1.033 |
Keyway Width (In.) | 3/32 x 3/64 |
Clearance Dia. | 1.033 in |
Keyway Width | 3/32 in x 3/64 in |
Different Bore Sizes | Yes |
Clearance Diameter | 1.03 in |
Keyway Depth 1 | 3/64 in |
Coupling Outside Diameter | 7/8 in |
Bore Diameter 2 | 1/4 in |
Bore Diameter 1 | 3/8 in |
Keyway Width 1 | 3/32 in |
Maximum Bore Diameter | 3/8 in |
Screw Thread Size | #6-32 |
Minimum Bore Diameter | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Bore Type Round Keyed, Clearance Diameter 1.03 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/64 in, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 3/32 in, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/208-230, 56C, ODP (5KC39RN44X)
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (652101)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- RULAND Coupling, Two Piece, Bore Dia 5/8 In (SPX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- RULAND Coupling, Set Screw Type, Bore 1 3/8 In (SCC-22-22-F)
- Ruland Rigid Clamp Couplings