Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 3/4 x 5/8 In
Mfr # SPC-12-10-F
Zoro # G1350431
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 5/8 in x 3/4 in
- Material - Couplings Steel
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-12-10-F
- Zoro # G1350431
- UPC # 634529022245
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size (In.) | 1/4-28 |
Keyway Width (In.) | 3/16 x 3/16 |
Keyway Width | 3/16 in |
Screw Size | 1/4"-28 |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 1 1/2 in |
Keyway Width 1 | 3/16 in |
Keyway Width 2 | 3/16 in |
Different Bore Sizes | Yes |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 1 | 3/4 in |
Bore Diameter 2 | 5/8 in |
Keyway Depth 1 | 3/32 in |
Keyway Depth 2 | 3/32 in |
Clearance Diameter | 1.84 in |
Maximum Bore Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Inlet Hose Assembly (931936)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- ARO Connector, Coil (CDW)
- DYNABRADE Screw, 95162 (95162)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, 6 Beam Clamp, Bore 5/16x5/16 In (FCR12-5-5-SS)
- RULAND Coupling, Two Piece, Bore Dia 12 mm (MSPX-12-12-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- DAYTON Coupling, Rigid Steel (6L016)
- Ruland Rigid Clamp Couplings