Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 3/4 x 1/2 In
Mfr # SPX-12-8-SS
Zoro # G0952314
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-12-8-SS
- Zoro # G0952314
- UPC # 634529025765
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Clearance Dia. | 1.842 in |
Screw Size (In.) | 1/4-28 |
Clearance Dia. (In.) | 1.842 |
Screw Size | 1/4"-28 |
Maximum Bore Diameter | 3/4 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.84 in |
Minimum Bore Diameter | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter 2 | 1/2 in |
Bore Diameter 1 | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Inline Twin Cylinder, 2 Stage, 5 RHP (040-0444RP)
- DDS Shaft Seal, 55 x 72 x 10 mm., TCV, Fluoro Rubber (557210TCV)
- CENTURY Motor, PSC, 3/4 HP, 1075,115/230V, 56, TENV (C060)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- Ruland Couplings, Collars, & Adapters