Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 3/4 In
Mfr # SPC-12-12-SS
Zoro # G0475666
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-12-12-SS
- Zoro # G0475666
- UPC # 634529022276
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1.842 |
Keyway Width (In.) | 3/16 |
Keyway Width | 3/16 in |
Clearance Dia. | 1.842 in |
Screw Size (In.) | 1/4-28 |
Keyway Width 1 | 3/16 in |
Keyway Depth 2 | 3/32 in |
Coupling Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.84 in |
Minimum Bore Diameter | 3/4 in |
Keyway Depth 1 | 3/32 in |
Different Bore Sizes | No |
Bore Diameter 1 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Keyway Width 2 | 3/16 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 2 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor End Cap, 1 13/16 In Dia, PK5 (2MEW7)
- NSK NSK-6207VV, 6200 Series Single Row Deep Groove Ball Bearing, 6207VV (6207VV)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/8-27, 7/16-20, El (2250-2-4S)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Coupling, Bellows Clamp, 19mmx16mm (MBC51-19-16-A)
- Ruland Couplings, Collars, & Adapters