Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 30 mm
Mfr # MSPX-30-30-F
Zoro # G0858995
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 30 mm
- Material - Couplings Steel
- Outside Dia. 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSPX-30-30-F
- Zoro # G0858995
- UPC # 634529018200
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 53 mm |
Overall Length | 83 mm |
Clearance Dia. (mm) | 58.70 |
Clearance Dia. | 58.7 mm |
Screw Size (mm) | M6 |
Screw Size | M6 |
Clearance Diameter | 58.7 mm |
Maximum Bore Diameter | 30 mm |
Bore Diameter 2 | 30 mm |
Minimum Bore Diameter | 30 mm |
Screw Thread Size | M6 |
Different Bore Sizes | No |
Coupling Outside Diameter | 53 mm |
Bore Diameter 1 | 30 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 58.7 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 475 N-m, Overall Length 83 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit, Drop-In Motor, 6" (59501)
- MI-T-M Coil Outlet Block (24-0138)
- INGERSOLL-RAND Start Up Kit, Oil-Lube Compressor, 135 psi (SS3J5.5GK-WB Start Up Kit)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- RULAND Coupling, Bellows Clamp, Bore 12x10 mm (MBC33-12-10-A)
- RULAND Coupling, 6 Beam Clamp, 1/2in.x 10mm (FCR24-1/2"-10MM-A)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, Bellows Clamp, Bore 12x12 mm (MBC33-12-12-A)
- Ruland Couplings, Collars, & Adapters