Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 30 mm
Mfr # MSPC-30-30-SS
Zoro # G3041543
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 30 mm
- Material - Couplings Stainless Steel
- Outside Dia. 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-30-30-SS
- Zoro # G3041543
- UPC # 634529017074
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 53 mm |
Overall Length | 83 mm |
Screw Size | M6 |
Clearance Dia. | 58.7 mm |
Keyway Width (mm) | 8 |
Screw Size (mm) | M6 |
Clearance Dia. (mm) | 58.70 |
Keyway Width | 8 mm |
Minimum Bore Diameter | 30 mm |
Coupling Outside Diameter | 53 mm |
Clearance Diameter | 58.7 mm |
Keyway Depth 2 | 3.5 mm |
Keyway Depth 1 | 3.5 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 30 mm |
Bore Diameter 1 | 30 mm |
Keyway Width 2 | 8 mm |
Screw Thread Size | M6 |
Maximum Bore Diameter | 30 mm |
Keyway Width 1 | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 58.7 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 150 N-m, Overall Length 83 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- CONTINENTAL 1/2" x 500 ft NBR Bulk Multipurpose Air Hose 300 psi RD (20026568)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-11)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR25-6-6-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- Ruland Couplings, Collars, & Adapters