Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 25 mm
Mfr # MSPC-25-25-SS
Zoro # G0833971
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 25 mm
- Material - Couplings Stainless Steel
- Outside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-25-25-SS
- Zoro # G0833971
- UPC # 634529016961
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 45 mm |
Overall Length | 75 mm |
Keyway Width | 8 mm |
Keyway Width (mm) | 8 |
Clearance Dia. | 51.5 mm |
Clearance Dia. (mm) | 51.50 |
Screw Size (mm) | M6 |
Screw Size | M6 |
Maximum Bore Diameter | 20 mm |
Keyway Depth 2 | 3.5 mm |
Minimum Bore Diameter | 25 mm |
Bore Diameter 1 | 25 mm |
Bore Diameter 2 | 25 mm |
Coupling Outside Diameter | 45 mm |
Different Bore Sizes | No |
Clearance Diameter | 51.5 mm |
Keyway Depth 1 | 3.5 mm |
Keyway Width 2 | 8 mm |
Screw Thread Size | M6 |
Keyway Width 1 | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round Keyed, Clearance Diameter 51.5 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 25 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 120 N-m, Overall Length 75 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 1/2 In (CLX-16-8-SS)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/8 In (PCR12-4-2-A)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- Ruland Rigid Clamp Couplings