Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 20 mm
Mfr # MSPC-20-20-F
Zoro # G1427221
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Bore Dia. 20 mm
- Material - Couplings Steel
- Outside Dia. 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-20-20-F
- Zoro # G1427221
- UPC # 634529016800
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Overall Length | 65 mm |
Keyway Width (mm) | 6 |
Clearance Dia. | 48.9 mm |
Screw Size | M6 |
Clearance Dia. (mm) | 48.90 |
Screw Size (mm) | M6 |
Keyway Width | 6 mm |
Clearance Diameter | 48.9 mm |
Keyway Depth 1 | 2.9 mm |
Different Bore Sizes | No |
Maximum Bore Diameter | 20 mm |
Keyway Width 1 | 6 mm |
Keyway Width 2 | 6 mm |
Bore Diameter 1 | 20 mm |
Keyway Depth 2 | 2.9 mm |
Bore Diameter 2 | 20 mm |
Minimum Bore Diameter | 20 mm |
Screw Thread Size | M6 |
Coupling Outside Diameter | 42 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 48.9 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 2.9 mm, Keyway Depth 2 2.9 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 6 mm, Keyway Width 2 6 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 350 N-m, Overall Length 65 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (354707TF)
- CAMOZZI #6440 04-02, Male Run Tee Swivel, 1/4" OD X 1/8" NPT (6440 04-02)
- CARLISLE RBP144-2 Super Vee-Band (RBP144-2)
- D&D 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling, Aluminum (RC-075-A)
- Ruland Couplings, Collars, & Adapters