Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 2 In
Mfr # SPC-32-32-F
Zoro # G1280562
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings Steel
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-32-32-F
- Zoro # G1280562
- UPC # 634529023013
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 3/8 in |
Overall Length | 4 7/8 in |
Clearance Dia. | 3.717 in |
Keyway Width | 1/2 in |
Keyway Width (In.) | 1/2 |
Screw Size (In.) | 3/8-24 |
Screw Size | 3/8"-24 |
Clearance Dia. (In.) | 3.717 |
Keyway Depth 2 | 1/4 in |
Screw Thread Size | 3/8"-24 |
Coupling Outside Diameter | 3 3/8 in |
Maximum Bore Diameter | 2 in |
Minimum Bore Diameter | 2 in |
Keyway Width 2 | 1/2 in |
Different Bore Sizes | No |
Keyway Depth 1 | 1/4 in |
Bore Diameter 2 | 2 in |
Bore Diameter 1 | 2 in |
Keyway Width 1 | 1/2 in |
Clearance Diameter | 3.72 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.72 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 20,250 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Pump, Air Operated, Ratio 5:1, 55 gal (5TCU4)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT44P-012-D)
- BESTORQ A117/02 Banded Belt, 119 in Outside Length, 1/2 in Top Width, 2 Ribs (A117/02)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- DAYTON Coupling, Rigid Steel (3ZN47)
- Ruland Couplings, Collars, & Adapters