Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 14 mm
Mfr # MSPC-14-14-F
Zoro # G3321421
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Material - Couplings Steel
- Outside Dia. 34 mm
- Overall Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-14-14-F
- Zoro # G3321421
- UPC # 634529016688
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 14 mm |
Outside Dia. | 34 mm |
Overall Length | 50 mm |
Clearance Dia. (mm) | 39.40 |
Screw Size | M5 |
Keyway Width (mm) | 5 |
Keyway Width | 5 mm |
Screw Size (mm) | M5 |
Clearance Dia. | 39.4 mm |
Keyway Width 2 | 5 mm |
Keyway Depth 1 | 2.4 mm |
Maximum Bore Diameter | 14 mm |
Different Bore Sizes | No |
Bore Diameter 2 | 14 mm |
Bore Diameter 1 | 14 mm |
Clearance Diameter | 39.4 mm |
Screw Thread Size | M5 |
Keyway Width 1 | 5 mm |
Coupling Outside Diameter | 34 mm |
Minimum Bore Diameter | 14 mm |
Keyway Depth 2 | 2.4 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 14 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-03-33)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- NATIONAL Small Bore Inch Seal, 476510 (476510)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 16 mm (MCLC-16-16-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, Set Screw Type, Bore 1/4 In (SCX-4-4-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075-KW)
- Ruland Couplings, Collars, & Adapters