Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1/4 In
Mfr # SPX-4-4-SS
Zoro # G3436921
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/4 in
- Material - Couplings Stainless Steel
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-4-4-SS
- Zoro # G3436921
- UPC # 634529026403
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 5/8 in |
Overall Length | 1 in |
Screw Size (In.) | #4-40 |
Clearance Dia. | 0.815 in |
Clearance Dia. (In.) | 0.815 |
Screw Size | #4-40 |
Coupling Outside Diameter | 5/8 in |
Screw Thread Size | #4-40 |
Maximum Bore Diameter | 1/4 in |
Minimum Bore Diameter | 1/4 in |
Clearance Diameter | 0.82 in |
Bore Diameter 1 | 1/4 in |
Bore Diameter 2 | 1/4 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 60 in-lb, Overall Length 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- SMC Plug, Tube 5/16 In, Brass and PBT (KQ2P-09)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, 4 Beam Set Screw, 1/4in.x 1/4in. (PSR16-4-4-SS)
- Ruland Couplings, Collars, & Adapters