Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1/2 x 3/8 In
Mfr # SPC-8-6-F
Zoro # G2192635
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-8-6-F
- Zoro # G2192635
- UPC # 634529023129
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 3/8 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Screw Size (In.) | #8-32 |
Keyway Width (In.) | 1/8 x 3/32 |
Screw Size | #8-32 |
Clearance Dia. | 1.328 in |
Keyway Width | 1/8 in x 3/32 in |
Clearance Dia. (In.) | 1.328 |
Keyway Depth 2 | 3/64 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter 2 | 3/8 in |
Clearance Diameter | 1.33 in |
Different Bore Sizes | Yes |
Keyway Depth 1 | 1/16 in |
Bore Diameter 1 | 1/2 in |
Coupling Outside Diameter | 1 1/8 in |
Keyway Width 2 | 3/32 in |
Keyway Width 1 | 1/8 in |
Screw Thread Size | #8-32 |
Minimum Bore Diameter | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.33 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes Yes, Keyway Depth 1 1/16 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 1/8 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450869 (450869)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 11 # of Teeth (50BS11H X 1)
- EATON AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPC-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, 6 Beam Set Screw, 5/8in.x 5/8in. (FSR24-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- Ruland Rigid Clamp Couplings