Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 12 mm
Mfr # MSPC-12-12-F
Zoro # G1540795
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Metric
- Material - Couplings Steel
- Outside Dia. 29 mm
- Overall Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MSPC-12-12-F
- Zoro # G1540795
- UPC # 634529016602
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 29 mm |
Overall Length | 45 mm |
Clearance Dia. | 33.0 mm |
Screw Size | M4 |
Keyway Width | 4 mm |
Keyway Width (mm) | 4 |
Clearance Dia. (mm) | 33.00 |
Screw Size (mm) | M4 |
Maximum Bore Diameter | 12 mm |
Screw Thread Size | M4 |
Clearance Diameter | 33 mm |
Coupling Outside Diameter | 29 mm |
Keyway Depth 1 | 1.9 mm |
Bore Diameter 2 | 12 mm |
Keyway Width 1 | 4 mm |
Minimum Bore Diameter | 12 mm |
Keyway Depth 2 | 1.9 mm |
Different Bore Sizes | No |
Keyway Width 2 | 4 mm |
Bore Diameter 1 | 12 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.9 mm, Keyway Depth 2 1.9 mm, Minimum Bore Diameter 12 mm, Keyway Width 1 4 mm, Keyway Width 2 4 mm, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LM-R)
- UNIVERSAL HYDRAULIC ADPTR1/2""X1/2"" (39004380)
- GAST Gast Standard 1Am-Nrv-56 Air Motor (1AM-NRV-56)
- SMC Regulator, Standard, 1/2" RC Ports (AR40-04-B)
- RULAND Coupling, Two Piece, Bore Dia 16 mm (MSPX-16-16-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLX-14-14-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- Ruland Rigid Clamp Couplings