Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1/2 In
Mfr # SPC-8-8-SS
Zoro # G2456386
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-8-8-SS
- Zoro # G2456386
- UPC # 634529023150
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Clearance Dia. (In.) | 1.328 |
Screw Size (In.) | #8-32 |
Keyway Width | 1/8 in |
Keyway Width (In.) | 1/8 |
Screw Size | #8-32 |
Clearance Dia. | 1.328 in |
Maximum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Keyway Depth 1 | 1/16 in |
Clearance Diameter | 1.33 in |
Bore Diameter 1 | 1/2 in |
Different Bore Sizes | No |
Keyway Depth 2 | 1/16 in |
Coupling Outside Diameter | 1 1/8 in |
Minimum Bore Diameter | 1/2 in |
Keyway Width 1 | 1/8 in |
Screw Thread Size | #8-32 |
Keyway Width 2 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.33 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 275 in-lb, Overall Length 1 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- DEUBLIN Service Kit (257-000C)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- NUMATICS Part Filter, 3/4 in, Particulate, 2.06 lb (8653ABBP5JA000N)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", Steel, OD 1 3/4" (SPC-16-14-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/8in. (SCC-18-18-SS)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- Ruland Couplings, Collars, & Adapters