Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 x 3/4 In
Mfr # SPC-16-12-SS
Zoro # G1076257
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPC-16-12-SS
- Zoro # G1076257
- UPC # 634529022429
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in x 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 1/4 x 3/16 |
Clearance Dia. (In.) | 2.049 |
Screw Size (In.) | 1/4-28 |
Keyway Width | 1/4 in x 3/16 in |
Clearance Dia. | 2.049 in |
Bore Diameter 1 | 1 in |
Different Bore Sizes | Yes |
Clearance Diameter | 2.05 in |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Keyway Width 2 | 3/16 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 3/4 in |
Keyway Depth 2 | 3/32 in |
Keyway Width 1 | 1/4 in |
Keyway Depth 1 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.05 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 1/4 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- SKF SKF-1207K, Self Aligning Ball Brgs, 1207K (1207K)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-F)
- RULAND Rigid Shaft Coupling, Set Screw, 14mm (MSCC-14-14-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-SS)
- Ruland Rigid Clamp Couplings