Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 In
Mfr # SPX-16-16-SS
Zoro # G1577484
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 1 3/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SPX-16-16-SS
- Zoro # G1577484
- UPC # 634529025895
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. | 2.049 in |
Clearance Dia. (In.) | 2.049 |
Screw Size | 1/4"-28 |
Screw Size (In.) | 1/4-28 |
Screw Thread Size | 1/4"-28 |
Bore Diameter 1 | 1 in |
Bore Diameter 2 | 1 in |
Minimum Bore Diameter | 1 in |
Maximum Bore Diameter | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Clearance Diameter | 2.05 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.05 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 1,200 in-lb, Overall Length 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 6002 (6002/C3)
- MI-T-M Pump Flange Adapter (38-0051)
- GATES PowerGrip GT3 Belts - 2M and 3M, 474-3MGT-15 (474-3MGT-15)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-A)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- Ruland Rigid Clamp Couplings