Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 3/8 x 1 In
Mfr # SPC-22-16-F
Zoro # G2427677
original price:
$262.47
10% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
- Overall Length 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-22-16-F
- Zoro # G2427677
- UPC # 634529022740
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 2.772 in |
Keyway Width (In.) | 5/16 x 1/4 |
Keyway Width | 5/16 in x 1/4 in |
Clearance Dia. (In.) | 2.772 |
Screw Size (In.) | 5/16-24 |
Coupling Outside Diameter | 2 1/2 in |
Keyway Depth 2 | 1/8 in |
Keyway Width 1 | 5/16 in |
Bore Diameter 1 | 1 3/8 in |
Different Bore Sizes | Yes |
Maximum Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.77 in |
Bore Diameter 2 | 1 in |
Keyway Width 2 | 1/4 in |
Minimum Bore Diameter | 1 in |
Screw Thread Size | 5/16"-24 |
Keyway Depth 1 | 5/32 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.77 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 5/32 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 5/16 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Box, 1/4 In Tube (ZH10BLA-07-N01)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- CENTURY Unit Bearing Fan Motor (298)
- ENERPAC U Cup (CB663041)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Coupling, 4 Beam Clamp, 8mmx8mm (MWC25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- DAYTON Coupling, Rigid Steel (3ZN60)
- Ruland Couplings, Collars, & Adapters