Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 3/4 In
Mfr # SPX-28-28-F
Zoro # G0899446
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/4 in
- Material - Couplings Steel
- Outside Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-28-28-F
- Zoro # G0899446
- UPC # 634529026311
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 1/8 in |
Overall Length | 4 1/2 in |
Screw Size | 3/8"-24 |
Clearance Dia. (In.) | 3.365 |
Clearance Dia. | 3.365 in |
Screw Size (In.) | 3/8-24 |
Clearance Diameter | 3.37 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter 1 | 1 3/4 in |
Coupling Outside Diameter | 3 1/8 in |
Bore Diameter 2 | 1 3/4 in |
Maximum Bore Diameter | 1 3/4 in |
Minimum Bore Diameter | 1 3/4 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round, Clearance Diameter 3.37 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 18,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- NANO SEPURA Maintenance Kit, For Mfr. No. SEP1250ST (SEP1250MRK)
- DDS Shaft Seal, SC, 1.938in ID, Nitrile Rubber (49.2169.859.52SC)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 6mm (MWC25-3/8"-6MM-A)
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Coupling, 4 Beam Set Screw, 1/2in.x 3/8in. (PSR20-8-6-SS)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR32-15-15-A)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- Ruland Couplings, Collars, & Adapters