Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/8 x 1 In
Mfr # SPC-18-16-F
Zoro # G2427406
original price:
$215.47
14% off
new price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 7/8 in
- Overall Length 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-18-16-F
- Zoro # G2427406
- UPC # 634529022566
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/8 in |
Outside Dia. | 1 7/8 in |
Overall Length | 3 1/8 in |
Clearance Dia. (In.) | 2.182 |
Clearance Dia. | 2.182 in |
Keyway Width | 1/4 in |
Screw Size (In.) | 1/4-28 |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 1/4 x 1/4 |
Bore Diameter 1 | 1 1/8 in |
Different Bore Sizes | Yes |
Coupling Outside Diameter | 1 7/8 in |
Keyway Depth 1 | 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Bore Diameter 2 | 1 in |
Keyway Width 1 | 1/4 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 2 | 1/4 in |
Keyway Depth 2 | 1/8 in |
Clearance Diameter | 2.18 in |
Minimum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.18 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 4,400 in-lb, Overall Length 3 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (115737)
- SKF USA Yoke Roller Crowned (361204 R)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3/4" L (EBCB121606)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In (MF0062386)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPX-18-18-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx8mm (FCMR25-8-8-SS)
- RULAND Coupling, Set Screw Type, Bore 5/16 In (SCX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 8mmx5mm (FCMR19-8-5-SS)
- Ruland Couplings, Collars, & Adapters