Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/4 x 1 In
Mfr # SPC-20-16-SS
Zoro # G1388046
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-20-16-SS
- Zoro # G1388046
- UPC # 634529022658
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-1/4 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Clearance Dia. | 2.286 in |
Screw Size | 1/4"-28 |
Keyway Width (In.) | 1/4 x 1/4 |
Screw Size (In.) | 1/4-28 |
Keyway Width | 1/4 in |
Clearance Dia. (In.) | 2.286 |
Clearance Diameter | 2.29 in |
Bore Diameter 1 | 1 1/4 in |
Keyway Depth 2 | 1/8 in |
Bore Diameter 2 | 1 in |
Coupling Outside Diameter | 2 1/16 in |
Keyway Width 1 | 1/4 in |
Different Bore Sizes | Yes |
Keyway Depth 1 | 1/8 in |
Keyway Width 2 | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Minimum Bore Diameter | 1 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.29 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes Yes, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Barb (CA443B)
- TSUBAKI Clevis Connector, Leaf (BL834CL)
- NUMATICS Diverter Block, Series 653 (8653AD006TA0000)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLC-20-20-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16" (CLX-20-18-SS)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- Ruland Couplings, Collars, & Adapters