Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/4 In
Mfr # SPC-20-20-SS
Zoro # G0533057
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/16 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-20-20-SS
- Zoro # G0533057
- UPC # 634529022696
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Overall Length | 3 1/4 in |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 2.286 in |
Clearance Dia. (In.) | 2.286 |
Screw Size | 1/4"-28 |
Clearance Diameter | 2.29 in |
Coupling Outside Diameter | 2 1/16 in |
Keyway Depth 1 | 1/8 in |
Keyway Depth 2 | 1/8 in |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 1 1/4 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 2 | 1 1/4 in |
Different Bore Sizes | No |
Keyway Width 1 | 1/4 in |
Bore Diameter 1 | 1 1/4 in |
Minimum Bore Diameter | 1 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 1 1/4 in, Bore Type Round Keyed, Clearance Diameter 2.29 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/4 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb, Overall Length 3 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- INA Stud Track Roller, Size 19 (KR19-PP-A)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (056T11F5308)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-F)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 12mm (FCR24-5/8"-12MM-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- CLIMAX METAL PRODUCTS ISCC-050-050-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-050-050-KW)
- Ruland Rigid Clamp Couplings