Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, Bore Dia 1 1/2 In
Mfr # SPX-24-24-SS
Zoro # G3038201
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings Stainless Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPX-24-24-SS
- Zoro # G3038201
- UPC # 634529026243
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Screw Size (In.) | 5/16-24 |
Screw Size | 5/16"-24 |
Clearance Dia. (In.) | 2.886 |
Clearance Dia. | 2.886 in |
Bore Diameter 1 | 1 1/2 in |
Maximum Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.89 in |
Screw Thread Size | 5/16"-24 |
Minimum Bore Diameter | 1 1/2 in |
Coupling Outside Diameter | 2 5/8 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round, Clearance Diameter 2.89 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- DAYTON CX85 Cogged V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs (4FJ48)
- SHARKBITE Coupling 1-in Barb X 1-in D Barb Brass (UC020LFA)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPC-16-12-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 In (SPC-18-18-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- Ruland Rigid Clamp Couplings