Shop All Rigid Clamp Couplings
Ruland
Coupling, Two Piece, 1-7/16in.x1in.
Mfr # SPC-23-16-F
Zoro # G8282127
original price:
$340.94
17% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 2 5/8 in
- Overall Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SPC-23-16-F
- Zoro # G8282127
- UPC # 634529041475
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in x 1-7/16 in |
Outside Dia. | 2 5/8 in |
Overall Length | 3 7/8 in |
Keyway Width | 3/8 in x 1/4 in |
Clearance Dia. | 2.84 in |
Screw Size (In.) | 5/16-24 |
Screw Size | 5/16"-24 |
Keyway Width (In.) | 3/8" x 1/4" |
Clearance Dia. (In.) | 2.840 |
Maximum Bore Diameter | 1 7/16 in |
Bore Diameter 2 | 1 in |
Keyway Depth 2 | 1/8 in |
Clearance Diameter | 2.84 in |
Screw Thread Size | 5/16"-24 |
Keyway Width 2 | 1/4 in |
Coupling Outside Diameter | 2 5/8 in |
Minimum Bore Diameter | 1 in |
Bore Diameter 1 | 1 7/16 in |
Different Bore Sizes | Yes |
Keyway Depth 1 | 3/16 in |
Keyway Width 1 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 7/16 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 2.84 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 3/8 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 7/16 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb, Overall Length 3 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 360J4 (360J4)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3N16-16F)
- FREEMAN PPH50WF 1/4" x 50' PU Hybrid Air Hose with 1/4″ NPT Fittings (PPH50WF)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPC-8-8-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- DAYTON Coupling, Flex, 1/2 In (2X499)
- Ruland Couplings, Collars, & Adapters