Shop All Rigid Clamp Couplings
Ruland
Coupling, Set Screw Type, Bore 5/16 In
Mfr # SCX-5-5-F
Zoro # G0274251
original price:
$21.50
5% off
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SCX-5-5-F
- Zoro # G0274251
- UPC # 634529122020
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Clearance Dia. | 0.875 in |
Screw Size | 1/4"-20 |
Clearance Dia. (In.) | 0.875 |
Screw Size (In.) | 1/4-20 |
Clearance Diameter | 0.88 in |
Minimum Bore Diameter | 5/16 in |
Different Bore Sizes | No |
Bore Diameter 1 | 5/16 in |
Screw Thread Size | 1/4"-20 |
Coupling Outside Diameter | 7/8 in |
Maximum Bore Diameter | 5/16 in |
Bore Diameter 2 | 5/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/16 in, Maximum Speed 4,000 RPM, Maximum Torque 150 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Gray (IGGY03830-50-G)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 3.375 In L (DFP08)
- SKF SKF-HM212011, Tapered Roller Brgs, HM212011 (HM212011)
- RULAND Coupling, Set Screw Type, Bore 3/8 In (SCX-6-6-F)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-3/16in. (SPX-19-19-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- DAYTON Coupling, Rigid Steel (3ZN60)
- Ruland Rigid Clamp Couplings