Shop All Rigid Clamp Couplings
Ruland
Coupling, Set Screw Type, Bore 1 In
Mfr # SCC-16-16-F
Zoro # G2973826
original price:
$70.90
8% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 in
- Material - Couplings Steel
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SCC-16-16-F
- Zoro # G2973826
- UPC # 634529076385
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Overall Length | 3 in |
Clearance Dia. | 1.75 in |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Screw Size (In.) | 5/16-18 |
Clearance Dia. (In.) | 1.750 |
Screw Size | 5/16"-18 |
Screw Thread Size | 5/16"-18 |
Clearance Diameter | 1.75 in |
Minimum Bore Diameter | 1 in |
Keyway Width 2 | 1/4 in |
Bore Diameter 1 | 1 in |
Coupling Outside Diameter | 1 3/4 in |
Bore Diameter 2 | 1 in |
Keyway Width 1 | 1/4 in |
Maximum Bore Diameter | 1 in |
Keyway Depth 1 | 1/8 in |
Keyway Depth 2 | 1/8 in |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 in, Bore Diameter 2 1 in, Bore Type Round Keyed, Clearance Diameter 1.75 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 3/4 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 4,000 in-lb, Overall Length 3 in, Shaft Locking Type Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- BESTORQ Cogged Belt, 63 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX630)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 1/4in. (PCR12-4-4-SS)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, 6 Beam Clamp, Bore 3/16x3/16 In (FCR12-3-3-A)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-SS)
- RULAND Coupling, Bellows Clamp, 24mmx24mm (MBC51-24-24-A)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- DAYTON Coupling, Rigid Steel (3ZN50)
- Ruland Rigid Clamp Couplings