Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 8 mm
Mfr # MCLC-8-8-F
Zoro # G1378027
original price:
$44.98
11% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 8 mm
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLC-8-8-F
- Zoro # G1378027
- UPC # 634529013380
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 24 mm |
Overall Length | 35 mm |
Keyway Width | 2 mm |
Clearance Dia. | 27.1 mm |
Screw Size (mm) | M3 |
Keyway Width (mm) | 2 |
Screw Size | M3 |
Clearance Dia. (mm) | 27.10 |
Bore Diameter 2 | 8 mm |
Keyway Width 1 | 2 mm |
Screw Thread Size | M3 |
Coupling Outside Diameter | 24 mm |
Keyway Depth 2 | 1.1 mm |
Minimum Bore Diameter | 8 mm |
Different Bore Sizes | No |
Keyway Width 2 | 2 mm |
Keyway Depth 1 | 1.1 mm |
Clearance Diameter | 27.1 mm |
Bore Diameter 1 | 8 mm |
Maximum Bore Diameter | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 27.1 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Connecting Rod Bronze, RSV (AR1780710)
- TSUBAKI Roller Chain, Riveted, 60 ANSI, 100 ft. (60 TW 100)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPX-32-32-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/2 In (CLC-24-24-F)
- RULAND Coupling, One Piece, Bore Dia 1 In (CLX-16-16-SS)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, One Piece, Bore Dia 1 x 3/4 In (CLX-16-12-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-200-200KW)
- Ruland Couplings, Collars, & Adapters