Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 7/8 x 5/8 In
Mfr # CLX-14-10-SS
Zoro # G1682536
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 1 5/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-14-10-SS
- Zoro # G1682536
- UPC # 634529003893
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in x 7/8 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 1/2 in |
Screw Size (In.) | 1/4-28 |
Clearance Dia. | 1.932 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1.932 |
Bore Diameter 2 | 5/8 in |
Minimum Bore Diameter | 5/8 in |
Bore Diameter 1 | 7/8 in |
Coupling Outside Diameter | 1 5/8 in |
Maximum Bore Diameter | 7/8 in |
Clearance Diameter | 1.93 in |
Screw Thread Size | 1/4"-28 |
Different Bore Sizes | Yes |
Description
Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,100 in-lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 18" Outside Length, 1/2" Top Width, 1 Ribs (AX16)
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- RULAND Coupling, Two Piece, Bore Dia 1 1/8 x 1 In (SPC-18-16-F)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-SS)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- DAYTON Coupling, Rigid Steel (3ZN51)
- Ruland Couplings, Collars, & Adapters