Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 6 mm
Mfr # MCLX-6-6-A
Zoro # G1912267
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 6 mm
- Outside Dia. 18 mm
- Overall Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLX-6-6-A
- Zoro # G1912267
- UPC # 634529014561
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 18 mm |
Overall Length | 30 mm |
Clearance Dia. | 21.5 mm |
Screw Size | M3 |
Screw Size (mm) | M3 |
Clearance Dia. (mm) | 21.50 |
Screw Thread Size | M3 |
Coupling Outside Diameter | 18 mm |
Minimum Bore Diameter | 6 mm |
Clearance Diameter | 21.5 mm |
Bore Diameter 1 | 6 mm |
Maximum Bore Diameter | 6 mm |
Bore Diameter 2 | 6 mm |
Different Bore Sizes | No |
Description
Rigid Shaft Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 18 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 6 mm, Maximum Speed 4,000 RPM, Maximum Torque 30 N-m, Overall Length 30 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FP 90 (6805-08-08)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- DODGE Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-200 (033273 F4B-LT7-200)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, 6 Beam Clamp, 12mmx10mm (FCMR25-12-10-A)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- CLIMAX METAL PRODUCTS 2ISCC-112-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-100KW)
- Ruland Couplings, Collars, & Adapters