Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 5/8 x 1/2 In
Mfr # CLX-10-8-F
Zoro # G0409595
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 5/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-10-8-F
- Zoro # G0409595
- UPC # 634529003756
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Clearance Dia. | 1.514 in |
Clearance Dia. (In.) | 1.514 |
Screw Size (In.) | #10-32 |
Screw Size | #10-32 |
Different Bore Sizes | Yes |
Bore Diameter 2 | 1/2 in |
Screw Thread Size | #10-32 |
Maximum Bore Diameter | 5/8 in |
Minimum Bore Diameter | 1/2 in |
Clearance Diameter | 1.51 in |
Coupling Outside Diameter | 1 5/16 in |
Bore Diameter 1 | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fitting, Boss Style (3LZ74)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 1/4" (9052)
- CLIMAX METAL PRODUCTS C192M-32X51 Metric Keyless Locking Assembly (C192M-32X51)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-F)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPC-24-20-F)
- RULAND Coupling, Set Screw Type, Bore 1 1/4 In (SCC-20-20-F)
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. (PCR16-6-5-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- Ruland Couplings, Collars, & Adapters