Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 5/8 In
Mfr # CLX-10-10-SS
Zoro # G1268111
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 1 5/16 in
- Overall Length 2 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # CLX-10-10-SS
- Zoro # G1268111
- UPC # 634529003657
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Clearance Dia. (In.) | 1.514 |
Screw Size (In.) | #10-32 |
Screw Size | #10-32 |
Clearance Dia. | 1.514 in |
Coupling Outside Diameter | 1 5/16 in |
Clearance Diameter | 1.51 in |
Minimum Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Different Bore Sizes | No |
Bore Diameter 1 | 5/8 in |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- ZORO SELECT Variable Pitch V-Belt Pulley, 3.75" O.D. (1VL40X5/8)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW4)
- FESTO Roller Lever AR-01 (AR-01)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- Ruland Couplings, Collars, & Adapters