Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 5/8 In
Mfr # CLC-10-10-SS
Zoro # G0317904
original price:
$152.64
14% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Outside Dia. 1 5/16 in
- Overall Length 2 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-10-10-SS
- Zoro # G0317904
- UPC # 634529001653
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 5/16 in |
Overall Length | 2 in |
Screw Size | #10-32 |
Keyway Width (In.) | 3/16 |
Clearance Dia. | 1.514 in |
Keyway Width | 3/16 in |
Screw Size (In.) | #10-32 |
Clearance Dia. (In.) | 1.514 |
Bore Diameter 2 | 5/8 in |
Maximum Bore Diameter | 5/8 in |
Keyway Depth 1 | 3/32 in |
Coupling Outside Diameter | 1 5/16 in |
Clearance Diameter | 1.51 in |
Minimum Bore Diameter | 5/8 in |
Keyway Depth 2 | 3/32 in |
Different Bore Sizes | No |
Screw Thread Size | #10-32 |
Keyway Width 1 | 3/16 in |
Bore Diameter 1 | 5/8 in |
Keyway Width 2 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 25mm Bore, 62mm OD (7305BG)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- VIAIR Amp Mini ANL Fuse, 4pcs./ Blister Pack, 50 (92965)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLX-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, 6 Beam Clamp, 20mmx20mm (FCMR38-20-20-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, Two Piece, Bore Dia 25 mm (MSPX-25-25-F)
- Ruland Rigid Clamp Couplings