Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/8 In
Mfr # CLX-6-6-F
Zoro # G3177797
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 7/8 in
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-6-6-F
- Zoro # G3177797
- UPC # 634529004647
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Overall Length | 1 3/8 in |
Screw Size (In.) | #6-32 |
Clearance Dia. | 1.033 in |
Clearance Dia. (In.) | 1.033 |
Screw Size | #6-32 |
Different Bore Sizes | No |
Bore Diameter 1 | 3/8 in |
Maximum Bore Diameter | 3/8 in |
Minimum Bore Diameter | 3/8 in |
Clearance Diameter | 1.03 in |
Coupling Outside Diameter | 7/8 in |
Screw Thread Size | #6-32 |
Bore Diameter 2 | 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.03 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6206, 6200 Series Single Row Deep Groove Ball Bearing (6206)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (119413-13)
- MAIN FILTER Hydraulic Filter, replaces ALAMO 2961001, Pressure Line, 10 micron, Outside-In (MF0059473)
- POWERFLITE 4L810 81" Outside Length, 1/2" Top Width, 1 Ribs (4L810-2)
- RULAND Coupling, One Piece Clamp, Bore 5/16 In (CLX-5-5-F)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- RULAND Coupling, 6 Beam Clamp, 10mmx6mm (FCMR25-10-6-SS)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. (SCX-8-8-SS)
- Ruland Rigid Clamp Couplings