Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/4 x 1/2 In
Mfr # CLX-12-8-F
Zoro # G2126476
original price:
$80.21
15% off
new price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-12-8-F
- Zoro # G2126476
- UPC # 634529003862
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in x 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Clearance Dia. | 1.842 in |
Screw Size (In.) | 1/4-28 |
Clearance Dia. (In.) | 1.842 |
Screw Size | 1/4"-28 |
Different Bore Sizes | Yes |
Bore Diameter 1 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter 2 | 1/2 in |
Screw Thread Size | 1/4"-28 |
Coupling Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.84 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4099)
- DAYTON 4L410 V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (4L410)
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLX-12-12-F)
- RULAND Coupling, Two Piece, Bore Dia 2 In (SPC-32-32-F)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 In (SPC-20-20-SS)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- Ruland Couplings, Collars, & Adapters