Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/4 In
Mfr # CLX-12-12-F
Zoro # G1818065
original price:
$51.85
5% off
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # CLX-12-12-F
- Zoro # G1818065
- UPC # 634529003794
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1.842 |
Clearance Dia. | 1.842 in |
Screw Size (In.) | 1/4-28 |
Screw Thread Size | 1/4"-28 |
Maximum Bore Diameter | 3/4 in |
Bore Diameter 2 | 3/4 in |
Bore Diameter 1 | 3/4 in |
Clearance Diameter | 1.84 in |
Coupling Outside Diameter | 1 1/2 in |
Different Bore Sizes | No |
Minimum Bore Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket John Deere 1445 (Belt, Deck 72" S/N < 060000) Riding Lawn Mower Replacement Belt, C169 (C169)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWCL2014-S)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/4 NPT (M252PS)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 20MM-KW BUSHING (1108 X 20MM-KW BUSHING)
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 1/2 In (CLX-12-8-F)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPC-16-16-F)
- RULAND Rigid Coupling, One-Piece, Bores 1.000x0.750", Steel, OD 1 3/4" (CLX-16-14-F)
- RULAND Coupling, 4 Beam Clamp, 6mmx6mm (MWC25-6-6-A)
- DAYTON Coupling, Rigid Steel (3ZN45)
- Ruland Rigid Clamp Couplings