Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/4 In
Mfr # CLC-12-12-SS
Zoro # G1894112
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings 303 Stainless Steel
- Outside Dia. 1 1/2 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-12-12-SS
- Zoro # G1894112
- UPC # 634529001677
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Screw Size | 1/4"-28 |
Clearance Dia. (In.) | 1.842 |
Keyway Width (In.) | 3/16 |
Clearance Dia. | 1.842 in |
Screw Size (In.) | 1/4-28 |
Keyway Width | 3/16 in |
Keyway Depth 1 | 3/32 in |
Bore Diameter 1 | 3/4 in |
Coupling Outside Diameter | 1 1/2 in |
Keyway Width 1 | 3/16 in |
Different Bore Sizes | No |
Clearance Diameter | 1.84 in |
Screw Thread Size | 1/4"-28 |
Keyway Width 2 | 3/16 in |
Minimum Bore Diameter | 3/4 in |
Keyway Depth 2 | 3/32 in |
Bore Diameter 2 | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 2 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/2" (L190112)
- BANDO Tl Tb Pulley (1008), Tl18L075 (TL18L075)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,500 psi (TMPL-N-550)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPC-14-10-F)
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In (CLX-8-6-F)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 3/8in. (PCR20-8-6-A)
- CLIMAX METAL PRODUCTS 2ISCC137-137SKW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC137-137SKW)
- Ruland Couplings, Collars, & Adapters