Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/16 In
Mfr # CLX-3-3-F
Zoro # G2397534
original price:
$26.00
7% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/16 in
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # CLX-3-3-F
- Zoro # G2397534
- UPC # 634529102909
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 9/16 in |
Overall Length | 7/8 in |
Clearance Dia. | 0.651 in |
Screw Size (In.) | #2-56 |
Clearance Dia. (In.) | 0.651 |
Screw Size | #2-56 |
Minimum Bore Diameter | 3/16 in |
Bore Diameter 2 | 3/16 in |
Clearance Diameter | 0.65 in |
Coupling Outside Diameter | 9/16 in |
Maximum Bore Diameter | 3/16 in |
Screw Thread Size | #2-56 |
Different Bore Sizes | No |
Bore Diameter 1 | 3/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Bore Type Round, Clearance Diameter 0.65 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 9/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 28 in-lb, Overall Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (6400-04-04-O)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- DODGE 101-2 Pin Extractor Chain Breaker, For Use With 60 to 80 Numbers Chain (098176)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (32AT10/1010)
- RULAND Rigid Shaft Coupling, Set Screw, 12mm (MSCX-12-12-SS)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR38-10-10-A)
- RULAND Rigid Shaft Coupling, Set Screw, 30mm (MSCC-30-30-F)
- RULAND Coupling, 6 Beam Clamp, 6mmx6mm (FCMR16-6-6-A)
- RULAND Coupling, 4 Beam Clamp, 3/16in.x 3mm (MWC15-3/16"-3MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-112-112KW)
- Ruland Rigid Clamp Couplings