Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 3/16 In
Mfr # CLX-3-3-A
Zoro # G3502992
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 3/16 in
- Outside Dia. 9/16 in
- Overall Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-3-3-A
- Zoro # G3502992
- UPC # 634529102893
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 9/16 in |
Overall Length | 7/8 in |
Screw Size | #2-56 |
Screw Size (In.) | #2-56 |
Clearance Dia. | 0.651 in |
Clearance Dia. (In.) | 0.651 |
Minimum Bore Diameter | 3/16 in |
Coupling Outside Diameter | 9/16 in |
Different Bore Sizes | No |
Screw Thread Size | #2-56 |
Maximum Bore Diameter | 3/16 in |
Bore Diameter 1 | 3/16 in |
Bore Diameter 2 | 3/16 in |
Clearance Diameter | 0.65 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Bore Type Round, Clearance Diameter 0.65 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 9/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 90 in-lb, Overall Length 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040812C)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/4, PK3 (EF060804)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- RULAND Coupling, 6 Beam Clamp, 10mmx10mm (FCMR25-10-10-A)
- RULAND Coupling, 4 Beam Clamp, 1/4in.x 3/16in. (PCR14-4-3-SS)
- RULAND Coupling, Bellows Clamp, 15mmx10mm (MBC33-15-10-A)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-SS)
- RULAND Coupling, Two Piece, Bore Dia 3/4 x 1/2 In (SPX-12-8-SS)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- Ruland Rigid Clamp Couplings