Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 25 mm
Mfr # MCLC-25-25-F
Zoro # G2787574
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Metric
- Bore Dia. 25 mm
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # MCLC-25-25-F
- Zoro # G2787574
- UPC # 634529013120
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 45 mm |
Overall Length | 75 mm |
Screw Size | M6 |
Clearance Dia. | 51.5 mm |
Keyway Width (mm) | 8 |
Screw Size (mm) | M6 |
Keyway Width | 8 mm |
Clearance Dia. (mm) | 51.50 |
Screw Thread Size | M6 |
Bore Diameter 2 | 25 mm |
Different Bore Sizes | No |
Keyway Width 1 | 8 mm |
Bore Diameter 1 | 25 mm |
Clearance Diameter | 51.5 mm |
Coupling Outside Diameter | 45 mm |
Keyway Depth 2 | 3.5 mm |
Keyway Depth 1 | 3.5 mm |
Maximum Bore Diameter | 25 mm |
Minimum Bore Diameter | 25 mm |
Keyway Width 2 | 8 mm |
Description
Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round Keyed, Clearance Diameter 51.5 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 25 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 75 mm, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- WESTWARD Booster Valve, 10,000 PSI, Length 8.66 In (1ZTD2)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 15 # of Teeth (35B15F-1/2)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.45 in OD (AK4678)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLX-25-25-F)
- RULAND Rigid Shaft Coupling, Set Screw, 3/8in. (SCC-6-6-F)
- RULAND Coupling, Bellows Clamp, 5/8in.x 5/16in. (BC21-10-5-A)
- RULAND Rigid Shaft Coupling, Set Screw, 8mm (MSCC-8-8-F)
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- RULAND Coupling, Two Piece, Bore Dia 1 In (SPX-16-16-F)
- CLIMAX METAL PRODUCTS RC-037-KW Set Screw Coupling with Keyway (RC-037-KW)
- Ruland Rigid Clamp Couplings