Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 2 In
Mfr # CLC-32-32-F
Zoro # G3237071
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 2 in
- Material - Couplings 1215 Lead Free Steel
- Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLC-32-32-F
- Zoro # G3237071
- UPC # 634529001899
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 3/8 in |
Overall Length | 4 7/8 in |
Screw Size (In.) | 3/8-24 |
Keyway Width (In.) | 1/2 |
Screw Size | 3/8"-24 |
Keyway Width | 1/2 in |
Clearance Dia. (In.) | 3.717 |
Clearance Dia. | 3.717 in |
Clearance Diameter | 3.72 in |
Maximum Bore Diameter | 2 in |
Keyway Width 2 | 1/2 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 3 3/8 in |
Screw Thread Size | 3/8"-24 |
Keyway Width 1 | 1/2 in |
Minimum Bore Diameter | 2 in |
Bore Diameter 1 | 2 in |
Keyway Depth 1 | 1/4 in |
Bore Diameter 2 | 2 in |
Keyway Depth 2 | 1/4 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.72 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 20,250 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Clamp On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (2BK160)
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (F)NPT (CLB34)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM14)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- RULAND Coupling, One Piece, Bore Dia 25 mm (MCLC-25-25-F)
- RULAND Coupling, Bellows Clamp, Bore 16x15 mm (MBC41-16-15-A)
- RULAND Coupling, One Piece, Bore Dia 30 mm (MCLX-30-30-F)
- RULAND Coupling, One Piece, Bore Dia 1 1/4 In (CLX-20-20-F)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPC-12-12-SS)
- RULAND Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16" (CLX-20-18-F)
- Ruland Rigid Clamp Couplings