Shop All Rigid Clamp Couplings
Ruland
Coupling, One Piece, Bore Dia 1/8 In
Mfr # CLX-2-2-A
Zoro # G3446895
original price:
$23.89
5% off
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1/8 in
- Outside Dia. 1/2 in
- Overall Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # CLX-2-2-A
- Zoro # G3446895
- UPC # 634529110874
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 1/2 in |
Overall Length | 13/16 in |
Clearance Dia. (In.) | 0.578 |
Screw Size (In.) | #2-56 |
Screw Size | #2-56 |
Clearance Dia. | 0.578 in |
Bore Diameter 1 | 1/8 in |
Clearance Diameter | 0.58 in |
Maximum Bore Diameter | 1/8 in |
Screw Thread Size | #2-56 |
Minimum Bore Diameter | 1/8 in |
Different Bore Sizes | No |
Bore Diameter 2 | 1/8 in |
Coupling Outside Diameter | 1/2 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Bore Type Round, Clearance Diameter 0.58 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 60 in-lb, Overall Length 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4''-RED MPTII-300 PSI (7094-75304)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- NSK NSK 6202ZZ C3E, 6200 Series Single Row Deep Groove Ball Bearing (6202ZZ C3E)
- DIXON In-Line Lubricator, 3/4"NPT, 11oz. (PL400L)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPX-24-16-F)
- RULAND Coupling, One Piece, Bore Dia 1 3/8 In (CLC-22-22-F)
- RULAND Coupling, Two Piece, Bore Dia 1/2 In (SPX-8-8-SS)
- RULAND Coupling, One Piece, Bore Dia 5/8 x 1/2 In (CLX-10-8-SS)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- RULAND Coupling, Two Piece, Bore Dia 1 x 3/4 In (SPX-16-12-F)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 In (SPX-24-24-F)
- Ruland Rigid Clamp Couplings